Motion
4979F

3M
4979F

3M™ VHB™ Tape 4979F Black, 1/4 in x 36 yd 62.0 mil, 36 per case Bulk
Mi Item #09505139
MFR #4979F
Price$124.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4979F

3M™ VHB™ Tape 4979F Black, 1/4 in x 36 yd 62.0 mil, 36 per case Bulk
Mi Item #09505139
MFR #4979F

Mfr description
7100057539 3M VHB TAPE 4979F, BLACK,
  • QUICK AND PERMANENT BONDING: Provides strong and long-lasting results on thin, lightweight, and dissimilar materials
  • SMOOTH AND SEAMLESS: Creates aesthetically appealing and smooth fastening
  • AS STRONG AS MECHANICAL FASTENERS: Can replace rivets, welds, screws, or liquid adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.80/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    62 mil, 1.60 mm
  • Shelf Life
    24 months
  • Thickness
    62.0 mil
  • Width
    0.2500 in, 6 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Alternatives to Rivetting or Welding, Aluminum Floor Bonding, Bonding Door Kick and Seal Plate, Bonding Glass to a Metal Clothes Washer Door, Bonding Glass to a Metal Oven Door, Bonding Header Panel, Bonding Luggage Compartment Doors, Bonding Muntin Bars to Glass, Bonding Panels to Metal Frames, Bonding a logo to a Refrigerator, Bonding a logo to an Oven, Commercial Vehicle Roof Vent Attachment, Decorative Appliance Trim Attachment, Impact Resistance, Interior Rail Car Construction, Kickplates, Logo Bonding on TV, Metal Bonding, Mounting and Trim Attachment, Nameplate Attachment on Commercial Vehicles, Panel and Trim Bonding, Panel to Frame/Stiffner to Panel Assembly, Panels to Frame, Rail Car Bonding Metal Stiffeners, Rail Car Light Cover Attachment, Steel Fan Bracket Bonding, Stiffener Attachment, TV Stand Decorative Trim Attachment, Vehicle Signage Frame Attachment, Vibration resistant, Wall and Door Panel Attachment, Washing Machine Touch Panel Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    4979F
  • Manufacturer Stock Number
    7100057539
  • Manufacturer Upc Number
    00021200560804
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Operating Temperature Range
    93 to 149 °C, 200 to 300 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4979
  • Shape
    Roll
  • Standards Met
    UL GREENGUARD Gold, UL GREENGUARD
  • Type
    VHB Tapes
  • UPC_NO
    00021200560804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)