Motion
4979F

3M
4979F

VHB™ Double Sided Foam Tape
Mi Item #09505140
MFR #4979F
Price$1,140.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4979F

VHB™ Double Sided Foam Tape
Mi Item #09505140
MFR #4979F

Mfr description
7100189689 3M VHB TAPE 4979F, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,140.67/each

Specifications

Dimensions

  • Length
    65.83 m, 72 yd
  • Overall Thickness
    62 mil, 1.60 mm
  • Shelf Life
    24 months
  • Width
    1.6000 in, 40.64 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Alternatives to Rivetting or Welding, Aluminum Floor Bonding, Bonding Door Kick and Seal Plate, Bonding Glass to a Metal Clothes Washer Door, Bonding Glass to a Metal Oven Door, Bonding Header Panel, Bonding Luggage Compartment Doors, Bonding Muntin Bars to Glass, Bonding Panels to Metal Frames, Bonding a logo to a Refrigerator, Bonding a logo to an Oven, Commercial Vehicle Roof Vent Attachment, Decorative Appliance Trim Attachment, Impact Resistance, Interior Rail Car Construction, Kickplates, Logo Bonding on TV, Metal Bonding, Mounting and Trim Attachment, Nameplate Attachment on Commercial Vehicles, Panel and Trim Bonding, Panel to Frame/Stiffner to Panel Assembly, Panels to Frame, Rail Car Bonding Metal Stiffeners, Rail Car Light Cover Attachment, Steel Fan Bracket Bonding, Stiffener Attachment, TV Stand Decorative Trim Attachment, Vehicle Signage Frame Attachment, Vibration resistant, Wall and Door Panel Attachment, Washing Machine Touch Panel Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    4979F
  • Manufacturer Stock Number
    7100189689
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Pressure Sensitive
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4979
  • Shape
    Roll
  • Standards Met
    UL GREENGUARD Gold Certified, UL GREENGUARD
  • Type
    Acrylic Foam
  • UPC_NO
    00638060401262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)