Overview
Mfr description
7100123049 3M HOOKIT FINISHING FILM
- For industrial/occupational use only. Not for consumer sale or use.
- Film-backed abrasive discs for high-finish auto body sanding applications
- Aluminum oxide abrasive offers a fast cut and long disc life
- Durable film backing is tear-resistant and provides a consistent finish
- 5-hole or 6-hole design of many discs helps keep dust from disc surface, reducing loading
- Hookit™ attachment system makes for fast disc-change-outs and longer disc life
Specifications
- Abrasive MaterialAluminum Oxide
- ColorWhite
- Overall Diameter6 in
- Manufacturer Upc Number04046719973576
- UPC_NO04046719973576
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data