Motion
514CW-FD053

3M
514CW-FD053

Transfer Tape - 1.4600 in Width, 59.93 yd Length, Acrylic Adhesive Material, White Color
MI ITEM #09505158
MFR #514CW-FD053
Price$45.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
514CW-FD053

Transfer Tape - 1.4600 in Width, 59.93 yd Length, Acrylic Adhesive Material, White Color
MI ITEM #09505158
MFR #514CW-FD053

Mfr description
7010376444 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance tape specifically designed for tough bonding applications
  • Features excellent UV and temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.85/each

Specifications

Dimensions

  • Adhesive Thickness
    1.5 mil, 0.04 mm
  • Length
    59.93 yd
  • Width
    1.4600 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    White
  • Manufacturer Stock Number
    7010376444
  • Manufacturer Upc Number
    00076308984243
  • Product Form
    Roll
  • UPC_NO
    00076308984243

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)