Overview
Mfr description
7010374810 3M SANDBLAST STENCIL
- For industrial/occupational use only. Not for consumer sale or use.
- Yellow, translucent inner liner for heightened visibility of cut designs during positioning and blasting
- Double liner format supports center of letters, numbers and designs to help increase production output
- Excellent resistance to a variety of blast media
- High adhesion to granite, marble and other stone surfaces
- Tan rubber backing is easy to cut, reducing wear on plotter knives or die-cutting equipment
- Cut designs are easy to see, reducing eye strain and increasing picking productivity
- Premium, thicker, sturdier 2.0 mil polyester outer liner for high quality results
- Allows for faster stencil to stone alignment and cleaner hole punching and tracking through commercial plotters
- Used in a variety of application methods including die-cut, flatbed and friction fed
Specifications
- Length10 yd
- Width15 in
- ColorBeige
- Manufacturer Upc Number00051115314438
- UPC_NO00051115314438
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data