Motion
7000052485 NEXCARE MICROPORE PAPER FIRST AID TAPE, 530-P1/2, 2 IN X 10 Y

3M
7000052485 NEXCARE MICROPORE PAPER FIRST AID TAPE, 530-P1/2, 2 IN X 10 Y

Nexcare™ Micropore™ Paper First Aid Tape, 530-P1/2, 2 in x 10 yds, Wrapped
MI ITEM #09505176
MFR #7000052485 NEXCARE MICROPORE PAPER FIRST AID TAPE, 530-P1/2, 2 IN X 10 Y
List Price$19.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000052485 NEXCARE MICROPORE PAPER FIRST AID TAPE, 530-P1/2, 2 IN X 10 Y

Nexcare™ Micropore™ Paper First Aid Tape, 530-P1/2, 2 in x 10 yds, Wrapped
MI ITEM #09505176
MFR #7000052485 NEXCARE MICROPORE PAPER FIRST AID TAPE, 530-P1/2, 2 IN X 10 Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.60/each for your price

Overview

Mfr description
7000052485 NEXCARE MICROPORE PAPER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Length
    9.1 in
  • Width
    2 in
  • UPC_NO
    00051131000162
  • Color
    White
  • Weight
    0.108 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text