Motion
5354

3M
5354

Flashing Tape - 0.25 in Width, Butyl Adhsevie Material, Black
Mi Item #09505178
MFR #5354
Price$41.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5354

Flashing Tape - 0.25 in Width, Butyl Adhsevie Material, Black
Mi Item #09505178
MFR #5354

Mfr description
7000121508 3M WEATHERBAN SEALANT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive, high-tack butyl tape provides a strong hold
  • Permanently tacky adhesive for long-lasting performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.19/each

Specifications

Dimensions

  • Width
    0.25 in

Details

  • Adhesive Material
    Butyl
  • Color
    Black
  • Manufacturer Upc Number
    00021200879845
  • UPC_NO
    00021200879845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)