Motion
540

3M
540

Polyurethane Sealant - Sausage, White Color, 250 psi Tensile Strength, 24 hr Cure Time
MI ITEM #09505182
MFR #540
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
540

Polyurethane Sealant - Sausage, White Color, 250 psi Tensile Strength, 24 hr Cure Time
MI ITEM #09505182
MFR #540

Mfr description
7100198005 3M POLYURETHANE SEALANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.47/each

Specifications

Dimensions

  • Tensile Strength
    250 psi

Details

  • Application
    Hand or pressure caulk, Liquid
  • Color
    White
  • Cure Time
    24 hr
  • Hardness
    40 Shore A
  • Material Comp
    Metal
  • Package Type
    Sausage
  • Product Form
    Medium Paste

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)