Specifications
Dimensions
- Tensile Strength250 psi
Details
- ApplicationHand or pressure caulk, Liquid
- ColorGray
- Cure Time24 hr
- Hardness40 Shore A
- Material CompMetal
- Package TypeSausage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)