1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
5401 (24in x 36yd)
Anti-slip Tape & Strip - Tan Color
MI ITEM #
09505194
MFR #
5401 (24in x 36yd)
Price
$6,698.89
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Anti-Slip Tape and Treads
3M 5401 (24in x 36yd)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
5401 (24in x 36yd)
Anti-slip Tape & Strip - Tan Color
MI ITEM #
09505194
MFR #
5401 (24in x 36yd)
Mfr description
7000029033 3M TRACTION TAPE 5401,
For industrial/occupational use only. Not for consumer sale or use.
Silicone backing provides traction for material passing over rollers commonly used in printing processes
Fiberglass reinforcing provides a durable and conformable product for wrapping applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,698
.89
/each
Add to Cart
Specifications
Dimensions
Length
36 yd
Width
24 in
Details
Color
Tan
Manufacturer Upc Number
00051115250910
Type
Traction Tape
UPC_NO
00051115250910
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items