Overview
Mfr description
7000050136 3M POLYIMIDE FILM TAPE 5413
- For industrial/occupational use only. Not for consumer sale or use.
- The DuPont™ Kapton(R) polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures
- Is dimensionally stable at high temperatures, which prevents rework, enabling high productivity
- Is flame retardant, chemical and radiation resistant which protects surfaces to help reduce replacement costs
- The silicone adhesive's high temperature performance reduces adhesive transfer which helps to eliminate cleaning, enabling high productivity
- Available on cardboard or polyethyelene core
Specifications
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data