Motion
7100009636 3M SCOTCHCAST 3-COND INLINE SPLICE 5751 (2131)

3M
7100009636 3M SCOTCHCAST 3-COND INLINE SPLICE 5751 (2131)

3M™ Scotchcast™ 3-Cond Inline Splice 5751 (2131), 1 Kits/Case
MI ITEM #09505225
MFR #7100009636 3M SCOTCHCAST 3-COND INLINE SPLICE 5751 (2131)
Price$2,426.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100009636 3M SCOTCHCAST 3-COND INLINE SPLICE 5751 (2131)

3M™ Scotchcast™ 3-Cond Inline Splice 5751 (2131), 1 Kits/Case
MI ITEM #09505225
MFR #7100009636 3M SCOTCHCAST 3-COND INLINE SPLICE 5751 (2131)

Mfr description
7100009636 3M SCOTCHCAST 3-COND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flame-retardant resin 2131 is used as an insulating material for cable splices
  • Perfect for use with non-shielded, solid dielectric cables and indoor/outdoor applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,426.28/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Flame-retardant resin 2131 is used as an insulating material for cable splices • Perfect for use with non-shielded, solid dielectric cables and indoor/outdoor applications • 1 kV-rated for multiple and 5 kV-rated for single-cable applications • MSHA Approved and RoHS 2011/65/EU Compliant‎ • Includes Scotch® electrical grounding braid 25, constant force springs, Scotch Super 33+™ vinyl electrical tape, Scotch electrical shielding tape 24 and more
  • Manufacturer Upc Number
    00051128591697
  • UPC_NO
    00051128591697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)