Motion
7100009640 3M SCOTCHCAST 3-COND INLINE SPLICE 5752 (2131)

3M
7100009640 3M SCOTCHCAST 3-COND INLINE SPLICE 5752 (2131)

3M™ Scotchcast™ 3-Cond Inline Splice 5752 (2131), 1 Kits/Case
MI ITEM #09505226
MFR #7100009640 3M SCOTCHCAST 3-COND INLINE SPLICE 5752 (2131)
List Price$2,799.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100009640 3M SCOTCHCAST 3-COND INLINE SPLICE 5752 (2131)

3M™ Scotchcast™ 3-Cond Inline Splice 5752 (2131), 1 Kits/Case
MI ITEM #09505226
MFR #7100009640 3M SCOTCHCAST 3-COND INLINE SPLICE 5752 (2131)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,799.56/each for your price

Overview

Mfr description
7100009640 3M SCOTCHCAST 3-COND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flame-retardant resin 2131 is used as an insulating material for cable splices
  • Perfect for use with non-shielded, solid dielectric cables and indoor/outdoor applications
  • 1 kV-rated for multiple and 5 kV-rated for single-cable applications
  • MSHA Approved and RoHS 2011/65/EU Compliant‎
  • Includes Scotch® electrical grounding braid 25, constant force springs, Scotch Super 33+™ vinyl electrical tape, Scotch electrical shielding tape 24 and more

Specifications

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Flame-retardant resin 2131 is used as an insulating material for cable splices • Perfect for use with non-shielded, solid dielectric cables and indoor/outdoor applications • 1 kV-rated for multiple and 5 kV-rated for single-cable applications • MSHA Approved and RoHS 2011/65/EU Compliant‎ • Includes Scotch® electrical grounding braid 25, constant force springs, Scotch Super 33+™ vinyl electrical tape, Scotch electrical shielding tape 24 and more
  • Manufacturer Upc Number
    00051128591680
  • UPC_NO
    00051128591680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought