Motion
7000031845 3M SCOTCHCAST 3-COND SHIELDED SPLICE 5761 (2131)

3M
7000031845 3M SCOTCHCAST 3-COND SHIELDED SPLICE 5761 (2131)

3M™ Scotchcast™ 3-Cond Shielded Splice 5761 (2131), 1/Case
MI ITEM #09505228
MFR #7000031845 3M SCOTCHCAST 3-COND SHIELDED SPLICE 5761 (2131)
List Price$5,142.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031845 3M SCOTCHCAST 3-COND SHIELDED SPLICE 5761 (2131)

3M™ Scotchcast™ 3-Cond Shielded Splice 5761 (2131), 1/Case
MI ITEM #09505228
MFR #7000031845 3M SCOTCHCAST 3-COND SHIELDED SPLICE 5761 (2131)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,142.94/each for your price

Overview

Mfr description
7000031845 3M SCOTCHCAST 3-COND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Splices shielded cables
  • The constant force springs provide a connection for ground braid jumpers
  • Rated for 5/8 to 15 kV applications
  • The insulators are made of EPDM for a long-term seal and offer easy installation
  • Withstands a temperature range of 194 to 266 °F (90 to 130 °C)

Specifications

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Splices shielded cables • The constant force springs provide a connection for ground braid jumpers • Rated for 5/8 to 15 kV applications • The insulators are made of EPDM for a long-term seal and offer easy installation • Withstands a temperature range of 194 to 266 °F (90 to 130 °C)
  • Manufacturer Upc Number
    00051128591727
  • UPC_NO
    00051128591727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text