Motion
583

3M
583

Film Tape - Length: 180 yd, Width: 12 in, Thick: 0.127 mil, 5 mm, Brown
Mi Item #09505236
MFR #583
Price$1,996.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
583

Film Tape - Length: 180 yd, Width: 12 in, Thick: 0.127 mil, 5 mm, Brown
Mi Item #09505236
MFR #583

Mfr description
7010331694 3M THERMAL BONDING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,996.73/each

Specifications

Dimensions

  • Container Size
    12.69 mm x 54.9, 0.5000 in x 60 yd
  • Length
    180 yd
  • Roll Length
    54.90 m, 60 yd
  • Roll Width
    6.0000 in, 152.40 mm
  • Shear Strength
    0.006 MPa, 14 psi
  • Thickness
    0.127 mil, 5 mm
  • Width
    12 in

Details

  • Adhesive Material
    Nitrile Phenolic
  • Backing Material
    Nitrile Phenolic
  • Color
    Brown
  • Format
    Roll
  • Manufacturer Stock Number
    7100031382
  • Material
    Nitrile Phenolic
  • Max Operating Temperature
    150 °C, 300 °F
  • Operating Temperature Range
    0 to 150 °C, 0 to 300 °F
  • Series
    583
  • Shape
    Roll
  • Type
    Nitrile Phenolic Film Tape
  • UPC_NO
    00021200034442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)