Motion
588

3M
588

Film Tape - Thick: 6 mil, 0.14 mm
Mi Item #09505257
MFR #588
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
588

Film Tape - Thick: 6 mil, 0.14 mm
Mi Item #09505257
MFR #588

Mfr description
7000046313 3M THERMAL BONDING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shear Strength
    0.171 MPa, 24.9 psi
  • Thickness
    6 mil, 0.14 mm

Details

  • Adhesive Material
    Nitrile Phenolic
  • Format
    Roll
  • Manufacturer Stock Number
    B10167365
  • Max Operating Temperature
    150 °C, 300 °F
  • Min Operating Temperature
    -55 °C, -67 °F
  • Operating Temperature Range
    -55 to 150 °C, -67 to 300 °F
  • Series
    588
  • Type
    Thermal Bonding Film
  • UPC_NO
    00021200437717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)