Motion
5915P

3M
5915P

VHB™ Double Sided Foam Tape
Mi Item #09505268
MFR #5915P
Price$2,771.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5915P

VHB™ Double Sided Foam Tape
Mi Item #09505268
MFR #5915P

Mfr description
7100175635 3M VHB TAPE 5915P, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,771.87/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    16 mil, 0.40 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding and Sealing
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5915P
  • Manufacturer Stock Number
    7100175635
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5952
  • Shape
    Roll
  • Type
    Double Sided
  • UPC_NO
    00638060141878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)