Motion
7000126857 3M EASY SCRUB EXPRESS FLAT MOP HOLDER, 16 IN, 1/CASE

3M
7000126857 3M EASY SCRUB EXPRESS FLAT MOP HOLDER, 16 IN, 1/CASE

3M™ Easy Scrub Express Flat Mop Holder, 16 in, 1/Case
Mi Item #09505278
MFR #7000126857 3M EASY SCRUB EXPRESS FLAT MOP HOLDER, 16 IN, 1/CASE
Price$28.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000126857 3M EASY SCRUB EXPRESS FLAT MOP HOLDER, 16 IN, 1/CASE

3M™ Easy Scrub Express Flat Mop Holder, 16 in, 1/Case
Mi Item #09505278
MFR #7000126857 3M EASY SCRUB EXPRESS FLAT MOP HOLDER, 16 IN, 1/CASE

Mfr description
7000126857 3M EASY SCRUB EXPRESS FLAT
  • For industrial/occupational use only. Not for consumer sale or use.
  • A frame/holder secures mop pads in place on the 3M™ Easy Scrub Express Flat Mop
  • 16 inch frame designed with hook and loop to hold mop pads in place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.02/each

Specifications

Dimensions

  • Overall Length
    16 in
  • Overall Width
    16 in
  • Weight
    0.961 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    00048011592411
  • Product Types
    Replacement Part
  • UPC_NO
    00048011592411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)