Motion
5930P

3M
5930P

3M VHB Tape 5930P, Black, 1/2 in x 72 yd, 32 mil
Mi Item #09505286
MFR #5930P
Price$317.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5930P

3M VHB Tape 5930P, Black, 1/2 in x 72 yd, 32 mil
Mi Item #09505286
MFR #5930P

Mfr description
7010535630 3M VHB TAPE 5930P, BLACK,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.13/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Thickness
    0.0320 in, 0.80 mm
  • Width
    0.5000 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding and Sealing
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5930P
  • Manufacturer Stock Number
    7010535630
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 5952
  • Shape
    Roll
  • Type
    Double Sided Acrylic Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)