Motion
5952P

3M
5952P

VHB™ Double Sided Foam Tape
Mi Item #09505293
MFR #5952P
Price$220.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5952P

VHB™ Double Sided Foam Tape
Mi Item #09505293
MFR #5952P

Mfr description
7100189169 3M VHB TAPE 5952P, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.55/each

Specifications

Dimensions

  • Length
    65.83 m, 72 yd
  • Overall Thickness
    0.0450 in, 1.10 mm
  • Width
    0.3000 in, 7.62 mm

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    - TV Stand Decorative Trim Attachment - Gasket Assembly - Panel to Frame/Stiffner to Panel Assembly - Bonding Panels to Metal Frames - Exterior Mirror & Fixture Attachment - Bonding Glass to a Metal Clothes Washer Door - Interior Mirror & Fixture Attachment - Commercial Vehicle Roof Vent Attachment - Trim & Molding Attachment - Interior Rail Car Construction - Mounting and Trim Attachment
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5952P
  • Manufacturer Stock Number
    7100189169
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5952
  • Shape
    Roll
  • Type
    Double Sided
  • UPC_NO
    00638060401149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)