Motion
5952P

3M
5952P

3M VHB Tape 5952P, Black, 600 mm x 33 m, 1.1 mm,
Mi Item #09505294
MFR #5952P
Price$6,204.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5952P

3M VHB Tape 5952P, Black, 600 mm x 33 m, 1.1 mm,
Mi Item #09505294
MFR #5952P

Mfr description
7000018825 3M VHB TAPE 5952P, BLACK,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,204.87/each

Specifications

Dimensions

  • Length
    36.089 yd
  • Overall Thickness
    0.0450 in, 1.10 mm
  • Width
    600 mm

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5952P
  • Manufacturer Stock Number
    7000018825
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Operating Temperature Range
    93 to 149 °C, 200 to 300 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 5952
  • Shape
    Roll
  • Type
    Double Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)