Overview
Mfr description
7010384766 3M REGALITE HEAVY DUTY
- For industrial/occupational use only. Not for consumer sale or use.
- NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
- CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
- Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
- This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product
Specifications
- Manufacturer Upc Number00051131961012
- UPC_NO00051131961012
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data