1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
613BY-T6X24
Safety-Walk™ Anti-slip Tape & Strip - Black Color
MI ITEM #
09505355
MFR #
613BY-T6X24
Price
$14.67
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Anti-Slip Tape and Treads
3M 613BY-T6X24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
613BY-T6X24
Safety-Walk™ Anti-slip Tape & Strip - Black Color
MI ITEM #
09505355
MFR #
613BY-T6X24
Mfr description
7100158269 3M SAFETY-WALK
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.67
/each
Add to Cart
Specifications
Dimensions
Length
2 ft
Width
6 in
Details
Color
Black
Type
Slip-Resistant General Purpose Tapes
UPC_NO
00638060137833
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items