Specifications
Details
- ColorGray
- Manufacturer Upc Number00051141332741
- Other Comfort Design Features3M Bayonet Connection: Makes It Compatible With A Wide Range Of 3M Cartridges And Filters, Adjustable Straps: The Adjustable Head Straps Allow For A Personalized Fit, And Adhesives, And Pool Chemicals/Treatments, As Well As Oil-Based Particulates, Designed For Comfort: Features A Comfortable, Filters Certain Gases: Filters Certain Acid Gases Such As Heavy-Duty Cleaners/Bleach, For Workplace/Occupational Use Only, Kit Includes: One Facepiece And One Pair Of Replaceable Organic Vapor/Acid Gas Cartridge/Filter, Lightweight Facepiece, Niosh-Approved Ov Respiratory Protection: Helps Reduce Exposure To Certain Organic Vapors Encountered During Activities Involving Paint Sprays And Certain Solvents, Niosh-Approved: Ov/Ag/P100 Combination Cartridge Helps Reduce Expose To Certain Organic Vapors And Acid Gases And Filters At Least 9997% Filtration Efficiency Against Solids And Liquid Aerosols, Oil-Proof Filters: Included P100 Particulate Filters Are Oil-Proof (Use According To Manufacturer'S Time Use Restrictions When Oil Aerosols Are Present), P10060923, Sealants, Size: Medium, Sprays From Coatings, Use For: Professional Removal Of Mold And Lead-Based Paints
- UPC_NO00051141332741
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)