Motion
62023H1-DC

3M
62023H1-DC

62023HA1-C 3M™ Tekk Protection™ Professional Multi-Purpose\nRespirator, 1/pack, 4 packs/case
Mi Item #09505358
MFR #62023H1-DC
Price$70.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62023H1-DC

62023HA1-C 3M™ Tekk Protection™ Professional Multi-Purpose\nRespirator, 1/pack, 4 packs/case
Mi Item #09505358
MFR #62023H1-DC

Mfr description
7100156931 3M MULTI-PURPOSE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For workplace/occupational applications only
  • Provides at least 99.97% filtration efficiency against solid and liquid aerosols including oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.59/each

Specifications

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051141902784
  • Other Comfort Design Features
    3M Bayonet Connection: Makes It Compatible With A Wide Range Of 3M Cartridges And Filters, Adjustable Straps: The Adjustable Head Straps Allow For A Personalized Fit, And Adhesives, And Pool Chemicals/Treatments, As Well As Oil-Based Particulates, Designed For Comfort: Features A Comfortable, Filters Certain Gases: Filters Certain Acid Gases Such As Heavy-Duty Cleaners/Bleach, For Workplace/Occupational Use Only, Kit Includes: One Facepiece And One Pair Of Replaceable Organic Vapor/Acid Gas Cartridge/Filter, Lightweight Facepiece, Niosh-Approved Ov Respiratory Protection: Helps Reduce Exposure To Certain Organic Vapors Encountered During Activities Involving Paint Sprays And Certain Solvents, Niosh-Approved: Ov/Ag/P100 Combination Cartridge Helps Reduce Expose To Certain Organic Vapors And Acid Gases And Filters At Least 9997% Filtration Efficiency Against Solids And Liquid Aerosols, Oil-Proof Filters: Included P100 Particulate Filters Are Oil-Proof (Use According To Manufacturer'S Time Use Restrictions When Oil Aerosols Are Present), P10060923, Sealants, Size: Medium, Sprays From Coatings, Use For: Professional Removal Of Mold And Lead-Based Paints
  • UPC_NO
    00051141902784
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)