Motion
7010304027 3M PTFE FILM ELECTRICAL TAPE 63, 13.5 IN X 36 YD, 3 IN PLASTI

3M
7010304027 3M PTFE FILM ELECTRICAL TAPE 63, 13.5 IN X 36 YD, 3 IN PLASTI

3M™ PTFE Film Electrical Tape 63, 13.5 in x 36 yd, 3 in plastic core, 1 Roll/Case
Mi Item #09505366
MFR #7010304027 3M PTFE FILM ELECTRICAL TAPE 63, 13.5 IN X 36 YD, 3 IN PLASTI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010304027 3M PTFE FILM ELECTRICAL TAPE 63, 13.5 IN X 36 YD, 3 IN PLASTI

3M™ PTFE Film Electrical Tape 63, 13.5 in x 36 yd, 3 in plastic core, 1 Roll/Case
Mi Item #09505366
MFR #7010304027 3M PTFE FILM ELECTRICAL TAPE 63, 13.5 IN X 36 YD, 3 IN PLASTI

Mfr description
7010304027 3M PTFE FILM ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    3.5 lb
  • Width
    13.5 in

Details

  • UPC_NO
    00051138944124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)