Overview
Mfr description
7000129351 3M SCOTCHLITE REMOVABLE
- For industrial/occupational use only. Not for consumer sale or use.
- Available in numerous colors, including black (which reflects white)
- Pressure-activated adhesive for easy sliding and tacking
- Removable with heat and/or chemicals
- Removable with heat
- For vertical, flat, curved or corrugated surfaces, with or without rivets
- Air release channels for fast and easy, bubble-free graphic installation
- Up to 9 year durability.
Specifications
- Length50 yd
- Width48 in
- Manufacturer Upc Number00051135163313
- UPC_NO00051135163313
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data