Motion
7000133839 3M FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR, 6HA, 6 IN, 12

3M
7000133839 3M FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR, 6HA, 6 IN, 12

3M™ Fire Barrier Cast-In Device Height Adaptor, 6HA, 6 in, 12/case
Mi Item #09505397
MFR #7000133839 3M FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR, 6HA, 6 IN, 12
Price$29.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133839 3M FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR, 6HA, 6 IN, 12

3M™ Fire Barrier Cast-In Device Height Adaptor, 6HA, 6 in, 12/case
Mi Item #09505397
MFR #7000133839 3M FIRE BARRIER CAST-IN DEVICE HEIGHT ADAPTOR, 6HA, 6 IN, 12

Mfr description
7000133839 3M FIRE BARRIER CAST-IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with 3M™ Fire Barrier Cast-In Devices for firestopping through penetrations
  • Adds up to 4 inches (101.6 mm) to height of device for deeper concrete pours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.73/each

Specifications

Dimensions

  • Weight
    0.684 lb

Details

  • Color
    Red
  • Manufacturer Upc Number
    00051115165511
  • Minimum Order Quantity
    12
  • Product Types
    Adapter
  • UPC_NO
    00051115165511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)