Overview
Mfr description
7000133713 3M SCOTCHKOTE LIQUID EPOXY
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent adhesion
- 100% solids
- High build, up to 45 mils/1150 microns in one application
- Can be applied to a substrate as cold as 50°F/10°C
- No solvents needed
- Applicable by cartridge, brush, roller or plural component spray
- 3A:1B Volume Ratio
Specifications
- ColorBlue
- Manufacturer Upc Number50051135331342
- UPC_NO50051135331342
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data