Motion
7100010767 3M HOOKIT FILM DISC 360L, P600, 3 IN X NH, DIE 300V, 50 PER IN

3M
7100010767 3M HOOKIT FILM DISC 360L, P600, 3 IN X NH, DIE 300V, 50 PER IN

Hookit™ Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P600 Grit, Purple Color
Mi Item #09505481
MFR #7100010767 3M HOOKIT FILM DISC 360L, P600, 3 IN X NH, DIE 300V, 50 PER IN
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100010767 3M HOOKIT FILM DISC 360L, P600, 3 IN X NH, DIE 300V, 50 PER IN

Hookit™ Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P600 Grit, Purple Color
Mi Item #09505481
MFR #7100010767 3M HOOKIT FILM DISC 360L, P600, 3 IN X NH, DIE 300V, 50 PER IN

Mfr description
7100010767 3M HOOKIT FILM DISC 360L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding, Finishing
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Open
  • Color
    Purple
  • Dry or Wet
    Dry
  • Grit Number
    P600
  • Manufacturer Upc Number
    00051115196232
  • Material Application
    Defect Repair and Leveling, Intermediate Sanding, Prepping Metal Prior to Paint, Orbital Sanding, AOEM Finish Prep and Repair
  • Max Rpm
    20000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115196232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)