Motion
7100137058 3M SCOTCHKOTE LIQUID EPOXY COATING 323+ PART B, SPRAY GRADE, 190

3M
7100137058 3M SCOTCHKOTE LIQUID EPOXY COATING 323+ PART B, SPRAY GRADE, 190

3M™ Scotchkote™ Liquid Epoxy Coating 323+ Part B, Spray Grade, 190L Drum, 1 Drum
MI ITEM #09505504
MFR #7100137058 3M SCOTCHKOTE LIQUID EPOXY COATING 323+ PART B, SPRAY GRADE, 190
List Price$18,241.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100137058 3M SCOTCHKOTE LIQUID EPOXY COATING 323+ PART B, SPRAY GRADE, 190

3M™ Scotchkote™ Liquid Epoxy Coating 323+ Part B, Spray Grade, 190L Drum, 1 Drum
MI ITEM #09505504
MFR #7100137058 3M SCOTCHKOTE LIQUID EPOXY COATING 323+ PART B, SPRAY GRADE, 190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,241.78/each for your price

Overview

Mfr description
7100137058 3M SCOTCHKOTE LIQUID EPOXY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Advanced Adhesion
  • Increased Flexibility
  • Strong Impact Resistance
  • Volume Mix Ratio 2A:1B
  • Formulated without nonylphenol
  • VOC free and REACH compliant
  • Meets global industry standards
  • Compatible with 3M™ Scotchkote™ Pipeline Coatings
  • Can be applied to a substrate as cold as 41°F/5°C
  • Resistant to damage from acids and bases in pH range 2
  • 14

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    50051128614193
  • UPC_NO
    50051128614193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text