Motion
7100181873 SCOTCH-BRITE EXL DEBURRING WHEEL, 10 IN X 1/2 IN X 3 IN, 8A MED,

3M
7100181873 SCOTCH-BRITE EXL DEBURRING WHEEL, 10 IN X 1/2 IN X 3 IN, 8A MED,

Scotch-Brite™ EXL Deburring Wheel, 10 in x 1/2 in x 3 in, 8A MED, 4 per case, SPR 21393A
MI ITEM #09505521
MFR #7100181873 SCOTCH-BRITE EXL DEBURRING WHEEL, 10 IN X 1/2 IN X 3 IN, 8A MED,
List Price$196.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100181873 SCOTCH-BRITE EXL DEBURRING WHEEL, 10 IN X 1/2 IN X 3 IN, 8A MED,

Scotch-Brite™ EXL Deburring Wheel, 10 in x 1/2 in x 3 in, 8A MED, 4 per case, SPR 21393A
MI ITEM #09505521
MFR #7100181873 SCOTCH-BRITE EXL DEBURRING WHEEL, 10 IN X 1/2 IN X 3 IN, 8A MED,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.23/each for your price

Overview

Mfr description
7100181873 SCOTCH-BRITE EXL DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060297247
  • UPC_NO
    00638060297247
  • Overall Diameter
    10 in
  • Overall Width
    0.5 in
  • Long Description
    The 7100181873 Scotch-Brite EXL Deburring Wheel Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 10 in wheel diameter, 1/2 in wheel thickness, and 3 in center hole diameter in an 8A Medium grade, ideal for moderate deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought