Motion
7100141886

3M
7100141886

Sanding Disc - 4 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
MI ITEM #09505565
MFR #7100141886
Price$278.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141886

Sanding Disc - 4 in Disc Diameter, 0.2500 in, 6.34 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
MI ITEM #09505565
MFR #7100141886

Mfr description
7100141886 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
  • Thin width gets into tight corners for complete cleaning, stripping, and surface prep
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.71/each

Specifications

Dimensions

  • Arbor Size
    0.2500 in, 6.34 mm
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in
  • Thickness
    0.2500 in, 6.34 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Cleaning, Coating Removal, Corrosion Removal, Paint Removal, Rust Removal, Stripping, Surface Preparation, Weld Cleaning
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Black
  • Disc Attachment Type
    Loop
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    3
  • Manufacturer Stock Number
    7100141886
  • Manufacturer Upc Number
    00051131074606
  • Material Application
    All Metal
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131074606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)