Overview
Mfr description
7000059477 3M SCOTCHLITE HIGH GAIN
- For industrial/occupational use only. Not for consumer sale or use.
- Offers very high retroreflective efficiency and small optical elements.
- Use is limited to manual application since the material is too thin to perform in automatic application equipment.
- Pressure sensitve adhesive.
Specifications
- Manufacturer Upc Number00051138111601
- UPC_NO50051138111606
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data