Motion
766DC

3M
766DC

Barricade & Warning Tape - Multi-Color
Mi Item #09505579
MFR #766DC
Price$19.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
766DC

Barricade & Warning Tape - Multi-Color
Mi Item #09505579
MFR #766DC

Mfr description
7100170131 3M SAFETY STRIPE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in black and yellow stripes for safety and hazard marking
  • Maintains vivid color even when exposed to abrasion and solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.87/each

Specifications

Dimensions

  • Thickness
    5 mil

Details

  • Adhesive Type
    Rubber
  • Color
    Multi-Color
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)