Motion
7010383989 SCOTCH FOLDED BOX, 8016.2FB, 16 IN X 16 IN X 12 IN FOLDED

3M
7010383989 SCOTCH FOLDED BOX, 8016.2FB, 16 IN X 16 IN X 12 IN FOLDED

Scotch™ Folded Box, 8016.2FB, 16 in x 16 in x 12 in Folded Box
MI ITEM #09505623
MFR #7010383989 SCOTCH FOLDED BOX, 8016.2FB, 16 IN X 16 IN X 12 IN FOLDED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010383989 SCOTCH FOLDED BOX, 8016.2FB, 16 IN X 16 IN X 12 IN FOLDED

Scotch™ Folded Box, 8016.2FB, 16 in x 16 in x 12 in Folded Box
MI ITEM #09505623
MFR #7010383989 SCOTCH FOLDED BOX, 8016.2FB, 16 IN X 16 IN X 12 IN FOLDED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010383989 SCOTCH FOLDED BOX,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mailing, moving and storage box
  • Easy to assemble
  • Brown, recyclable box is 16 in. x 16 in. x 12 in. size
  • Made in U.S.A. with globally sourced materials

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051135806005
  • UPC_NO
    00051135806005
  • Weight
    1.535 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought