1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
8069
Flashing Tape - 6 in Width, 15 mil, 0.38 mm Thickness, 25 yd lENGTH, Proprietary Film Backing Material, Acrylic Adhsevie Material, Tan
MI ITEM #
09505627
MFR #
8069
Price
$401.40
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Sealing Tape
3M 8069
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
8069
Flashing Tape - 6 in Width, 15 mil, 0.38 mm Thickness, 25 yd lENGTH, Proprietary Film Backing Material, Acrylic Adhsevie Material, Tan
MI ITEM #
09505627
MFR #
8069
Mfr description
7100170120 3M SEALING AND HOLDING TAPE
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$401
.40
/each
Add to Cart
Specifications
Dimensions
Length
25 yd
Thickness
15 mil, 0.38 mm
Width
6 in
Details
Adhesive Material
Acrylic
Backing Material
Proprietary Film
Color
Tan
UPC_NO
00076308144555
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items