Motion
8069

3M
8069

Flashing Tape - 1 in Width, 15 mil, 0.38 mm Thickness, 25 yd lENGTH, Proprietary Film Backing Material, Acrylic Adhsevie Material, Tan
Mi Item #09505629
MFR #8069
Price$66.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8069

Flashing Tape - 1 in Width, 15 mil, 0.38 mm Thickness, 25 yd lENGTH, Proprietary Film Backing Material, Acrylic Adhsevie Material, Tan
Mi Item #09505629
MFR #8069

Mfr description
7010375561 3M SEALING AND HOLDING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.89/each

Specifications

Dimensions

  • Length
    25 yd
  • Thickness
    15 mil, 0.38 mm
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Proprietary Film
  • Color
    Tan
  • UPC_NO
    00076308987510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)