Motion
8153LE

3M
8153LE

Transfer Tape - 4.2 mil, 0.11 mm Liner Thickness, 24.0000 in Width, 36.0000 in Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09505643
MFR #8153LE
Price$1,024.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8153LE

Transfer Tape - 4.2 mil, 0.11 mm Liner Thickness, 24.0000 in Width, 36.0000 in Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09505643
MFR #8153LE

Mfr description
7010373320 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)
  • Doubled linered version of 3M™ Adhesive Transfer Tape 9453LE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,024.58/each

Specifications

Dimensions

  • Adhesive Thickness
    3.5 mil, 0.09 mm
  • Length
    36.0000 in
  • Liner Thickness
    4.2 mil, 0.11 mm
  • Width
    24.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7000115626
  • Manufacturer Upc Number
    50048011535482
  • Operating Temperature Range
    -40 °C to 149 °C, -40 °F to 300 °F
  • Product Form
    Sheet
  • UPC_NO
    50048011535482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)