Motion
7000021209

3M HEALTH CARE
7000021209

3M™ Scotchcast™ Plus Casting Tape 82003
MI ITEM #09505645
MFR #7000021209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000021209

3M™ Scotchcast™ Plus Casting Tape 82003
MI ITEM #09505645
MFR #7000021209

Mfr description
7000021209 3M SCOTCHCAST PLUS CASTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Water-activated resin lets you control working time according to application needs.
  • High and early strength allows for weight bearing in 20 minutes and provides a durable cast with less chance of breakdown and the need for costly repairs or replacements.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 yd
  • Overall Width
    3 in
  • Weight
    3.998 lb

Details

  • Color
    White
  • Manufacturer Upc Number
    50707387394863
  • Minimum Order Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)