Motion
7000021240

3M HEALTH CARE
7000021240

3M™ Scotchcast™ Soft Cast Casting Tape 82103
Mi Item #09505649
MFR #7000021240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000021240

3M™ Scotchcast™ Soft Cast Casting Tape 82103
Mi Item #09505649
MFR #7000021240

Mfr description
7000021240 3M SCOTCHCAST SOFT CAST
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible, soft cast allows for mobility
  • The soft, pliable cast edges improve patient comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 yd
  • Overall Width
    3 in
  • Weight
    4.5 lb

Details

  • Color
    White
  • Manufacturer Upc Number
    50707387464276
  • Minimum Order Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)