Motion
8422

3M
8422

Film Tape - 12 in Wide, 360 yd Long
MI ITEM #09505668
MFR #8422
Price$7,879.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8422

Film Tape - 12 in Wide, 360 yd Long
MI ITEM #09505668
MFR #8422

Mfr description
7100168779 3M PHOTO FILM SPLICING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,879.48/each

Specifications

Dimensions

  • Length
    360 yd
  • Shelf Life
    18 months
  • Width
    12 in

Details

  • Application
    Color-Coding, Defect Marking, General Wide Web Splicing, Including Butt Splicing And Core Starting, Protecting And Edging Where A Higher Tack Rubber Adhesive Is Needed, Sealing, Splicing Applications With Automatic Sensors And Equipment, Splicing Of Most Photographic Film Through The Chemical Developing Process
  • Backing Material
    Polyester
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00638060146651

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)