Overview
Mfr description
7010048718 3M METALIZED FILM TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Metalized surface provides some of the advantages of a metal tape without the associated weight
- Mirror-like finish gives the tape high visibility where it is needed and maintains its bright appearance for up to 3 months
- Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
- Liner is convenient for die-cutting and applications to large surface areas, or applications where there is a narrow gap
- Abrasion resistance protects surface from abrasion and rough handling
- Pressure sensitive acrylic adhesive for clarity and long-term holding
Specifications
- ColorGray
- Manufacturer Upc Number00051128999547
- UPC_NO00051128999547
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data