Motion
8805NS

3M
8805NS

3M™ Scotch-Weld™ Low Odor Acrylic Adhesive 8805NS Green Base, 5 Gallon, 1 per case
MI ITEM #09505694
MFR #8805NS
Price$5,285.98/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8805NS

3M™ Scotch-Weld™ Low Odor Acrylic Adhesive 8805NS Green Base, 5 Gallon, 1 per case
MI ITEM #09505694
MFR #8805NS

Mfr description
7100097693 3M SCOTCH-WELD LOW ODOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
  • 4 minute work life with 9 minutes to structural strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,285.98/dr

Specifications

Dimensions

  • Shear Strength
    3500 psi

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Application
    Impact Resistance
  • Color
    Green
  • Full Cure
    48 hr
  • Manufacturer Upc Number
    00076308984403
  • Type
    Acrylic Adhesive
  • UPC_NO
    00076308984403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)