Motion
8810NS

3M
8810NS

Two Part Structural Adhesive - 16.57 fl oz, 490 mL
MI ITEM #09505712
MFR #8810NS
Price$35.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8810NS

Two Part Structural Adhesive - 16.57 fl oz, 490 mL
MI ITEM #09505712
MFR #8810NS

Mfr description
7100097574 3M SCOTCH-WELD LOW ODOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 10 minute work life with 21 minutes to structural strength
  • Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.95/each

Specifications

Dimensions

  • Package Size
    490 mL, 16.57 fl oz (US)
  • Shear Strength
    3600 psi

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Application
    Impact Resistance
  • Color
    Green
  • Manufacturer Upc Number
    00051128994320
  • Type
    Odor Acrylic Adhesive
  • UPC_NO
    00051128994320
  • Work Time
    8 to 12 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)