Overview
Mfr description
7100097626 3M SCOTCH-WELD LOW ODOR
- For industrial/occupational use only. Not for consumer sale or use.
- 10 minute work life with 21 minutes to structural strength
- Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
- Durable bond with excellent shear, peel and high impact strength
- Bonds difficult surfaces such as powder coats and most plastics
- 12-month room temperature shelf life simplifies inventory management
- Features spacer beads to control bond line thickness
Specifications
- ColorGreen
- Manufacturer Upc Number00076308984434
- UPC_NO00076308984434
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data