Motion
8825NS

3M
8825NS

Two Part Structural Adhesive - 16.57 fl oz, 490 mL, Cartridge, Cure Time 24 hr
Mi Item #09505718
MFR #8825NS
Price$41.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8825NS

Two Part Structural Adhesive - 16.57 fl oz, 490 mL, Cartridge, Cure Time 24 hr
Mi Item #09505718
MFR #8825NS

Mfr description
7100067297 3M SCOTCH-WELD LOW ODOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 23 minute work life with 53 minutes to structural strength
  • Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.34/each

Specifications

Dimensions

  • Package Size
    490 mL, 16.57 fl oz (US)

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Application
    Impact Resistance
  • Color
    Green
  • Cure Time
    24 hr
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00051115812880
  • Package Type
    Cartridge
  • Product Form
    Cartridge
  • Type
    Odor Acrylic Adhesive
  • UPC_NO
    00051115812880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)