1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100159309 3M FACE SHIELDS, 90028H1-DC, 5/CS
3M™ Face Shields, 90028H1-DC, 5/cs
MI ITEM #
09505744
MFR #
7100159309 3M FACE SHIELDS, 90028H1-DC, 5/CS
List Price
$27.95
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Eye and Face Protection
Face Shields and Headgear Accessories
3M 7100159309 3M FACE SHIELDS, 90028H1-DC, 5/CS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100159309 3M FACE SHIELDS, 90028H1-DC, 5/CS
3M™ Face Shields, 90028H1-DC, 5/cs
MI ITEM #
09505744
MFR #
7100159309 3M FACE SHIELDS, 90028H1-DC, 5/CS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$27.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
7100159309 3M FACE SHIELDS,
For industrial/occupational use only. Not for consumer sale or use.
Specifications
Height
17 in
Length
4.8 in
UPC_NO
00078371900281
Weight
1.095 lb
Width
14 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data