Motion
901

3M
901

Sponge - Abrasives | Resin Material, 19 mm Thick, Color: Gray
Mi Item #09505745
MFR #901
Price$32.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
901

Sponge - Abrasives | Resin Material, 19 mm Thick, Color: Gray
Mi Item #09505745
MFR #901

Mfr description
7000127899 SCOTCH-BRITE HEAVY DUTY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features an aggressive abrasive
  • Thick, open web design is ideal for cleaning open vat-style friers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.04/each

Specifications

Dimensions

  • Sponge Length
    152 mm
  • Sponge Thickness
    19 mm
  • Sponge Width
    3.0000 in

Details

  • Manufacturer Stock Number
    7000127899
  • Manufacturer Upc Number
    50048011599873
  • Number of Sponges
    6
  • Sponge Color
    Gray
  • Sponge Material
    Resin
  • Sponge Type
    Scouring Pad
  • UPC_NO
    50048011599873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)