Motion
90212-HZ4

3M
90212-HZ4

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Gray Frame/Temple Color, Polycarbonate
Mi Item #09505752
MFR #90212-HZ4
Price$35.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90212-HZ4

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Gray Frame/Temple Color, Polycarbonate
Mi Item #09505752
MFR #90212-HZ4

Mfr description
7100158601 3M SAFETY EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.05/each

Specifications

Dimensions

  • Weight
    0.241 lb

Details

  • Additional Details
    Lens Coating;Anti-Scratch And Anti-Fog;Frame Material;Polycarbonate;Frame Style;Wraparound;Splash Protection;No
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, AS/NZS 1337, CSA Z94.3
  • Comfort Features
    Lightweight Frame
  • Description
    3Mtm Safety Eyewear 90212-Hz4, Gray Frame Yellow Accent, Clr/Af And Scratch Resistant Lens
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Wraparound
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrapa Round
  • Includes
    Storage Bag And Lanyard
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    7100158601
  • Manufacturer Upc Number
    00638060081389
  • Metal Frame
    No
  • Product Line
    Performance Eyewear
  • Series
    Performance Eyewear
  • Specialty Features
    Anti Fog, Scratch Resistant, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1, AS/NZS 1337, CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Gray
  • Type
    Safety Glasse
  • UPC_NO
    00638060081389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)